Shop D&D

Timing Belt, D8ME, 50mm x 3048mm PL, 381T

  • Mfr # D3048-8M-50E

  • Zoro # G316202300


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D8M
Industry Number
D3048-8M-50E
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3048-8M-50E
Zoro #
G316202300
UPC #
199453050011
Country of Origin
China

Dimensions

Belt Trade Size
D8M
Top Width
50 mm
Pitch Length
3048 mm

Details

Item
Timing Belt
Industry Number
D3048-8M-50E
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
381
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.