Shop D&D

Timing Belt, D8ME, 50mm x 400mm PL, 50T

  • Mfr # D400-8M-50E

  • Zoro # G816194396


product price:  $38.25
/ea

Key Features

Top Width
50mm
Belt Material
Chloroprene Polymer
Outside Length
15-2/3 in
Belt Series
Dual Dura-Sync Torque Elite
Belt Trade Size
D8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D400-8M-50E
Zoro #
G816194396
UPC #
199453048001
Country of Origin
China

Dimensions

Top Width
50mm
Outside Length
15-2/3 in
Belt Trade Size
D8M
Pitch Length
400 mm

Details

Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Sync Torque Elite
Pitch
8 mm
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D400-8M-50E
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.