Zoro Homepage

Timing Belt, DAT5US, 16mm x 1215mm PL, 243T

  • Mfr # D16AT5/1215US

  • Zoro # G816192354


product price: $0.25
/ea
Sold in multiples of 32 for $8.00

Key Features

Width - Timing Belts
5/8 in
Outside Length
47-5/6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16AT5/1215US
Zoro #
G816192354
UPC #
-
Country of Origin
China

Dimensions

Width - Timing Belts
5/8 in
Outside Length
47-5/6 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.