Shop All Timing Belts
D&D
Timing Belt, DH, 1 x 70in PL, T140
Mfr # D700H100
Zoro # G701886559
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 140
- Material FIBERGLASS
- Pitch 0.5
- Number of Ribs 100
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # D700H100
- Zoro # G701886559
- UPC # 190859433675
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 70" |
Top Width | 1" |
Details
Description
Timing Belt, DH, 1 x 70in PL, T140 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- CARLISLE 1424-8M-30 Synchro-Cog HT Synchronous Belt (1424-8M-30)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- DDS Shaft Seal, 30 x 42 x 7 mm., Nitrile Rubber (304207SC)
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- D&D Timing Belt, 14M, 85 x 1610mm PL, T115 (1610-14M-85)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Power Transmission Belts