Shop D&D
See all product information
Timing Belt, DH, 3.5in x 80in PL, 160T
Mfr # D800H350
Zoro # G916197044
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
3-1/2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D800H350
Zoro #
G916197044
UPC #
-
Country of Origin
China
Dimensions
Top Width
3-1/2 in
Belt Trade Size
DH
Pitch Length
80 in
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Tooth Location
Two Sides
Belt Series
Dual Dura-Premium Torque
Industry Number
D800H350
Pitch
1/2 in
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.