Shop D&D

Timing Belt, DHE, 1in x 100in PL, 200T

  • Mfr # D1000H100E

  • Zoro # G216183624


product price:  $83.89
/ea

Key Features

Belt Trade Size
DH
Industry Number
D1000H100E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1000H100E
Zoro #
G216183624
UPC #
199453105841
Country of Origin
China

Dimensions

Belt Trade Size
DH
Top Width
1 in
Pitch Length
100 in

Details

Item
Timing Belt
Industry Number
D1000H100E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
200
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.