Shop D&D
See all product information
Timing Belt, DHE, 1in x 58in PL, 116T
Mfr # D580H100E
Zoro # G516202780
product price:Â $39.25
/eaKey Features
Top Width
1 in
Belt Material
Chloroprene Polymer
Industry Number
D580H100E
Tooth Location
Two Sides
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D580H100E
Zoro #
G516202780
UPC #
199453105384
Country of Origin
China
Dimensions
Top Width
1 in
Pitch Length
58 in
Belt Trade Size
DH
Details
Belt Material
Chloroprene Polymer
Industry Number
D580H100E
Tooth Location
Two Sides
Belt Coating
Nylon
Number of Teeth
116
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
Dual Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.