Shop D&D
See all product information
Timing Belt, DHE, 2in x 63in PL, 126T
Mfr # D630H200E
Zoro # G216202653
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Belt Material
Chloroprene Polymer
Outside Length
63 in
Pitch Length
63 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D630H200E
Zoro #
G216202653
UPC #
199453104622
Country of Origin
China
Dimensions
Top Width
2 in
Outside Length
63 in
Pitch Length
63 in
Belt Trade Size
DH
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
D630H200E
Belt Series
Dual Dura-Premium Torque Elite
Number of Teeth
126
Belt Coating
Nylon
Pitch
1/2 in
Tooth Location
Two Sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.