Shop D&D
See all product information
Timing Belt, DHE, 7.87in x 55in PL, 110T
Mfr # D550H787E-SLV
Zoro # G716202887
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Trade Size
DH
Number of Teeth
110
Pitch
1/2 in
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D550H787E-SLV
Zoro #
G716202887
UPC #
199453105346
Country of Origin
China
Dimensions
Belt Trade Size
DH
Top Width
7.87 in
Pitch Length
55 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
110
Pitch
1/2 in
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Industry Number
D550H787E-SLV
Tooth Shape
Trapezoidal
Belt Series
Dual Dura-Premium Torque Elite
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.