Shop D&D
See all product information
Timing Belt, DLE, 1in x 34.5in PL, 92T
Mfr # D345L100E
Zoro # G016194578
product price:Â $26.45
/eaKey Features
Belt Trade Size
DL
Industry Number
D345L100E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- D345L100E
- Zoro #
- G016194578
- UPC #
- 199453103830
- Country of Origin
- China
Dimensions
- Belt Trade Size
- DL
- Top Width
- 1 in
- Pitch Length
- 34.50 in
Details
- Item
- Timing Belt
- Industry Number
- D345L100E
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.375 in
- Number of Teeth
- 92
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dual Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.