Shop D&D
See all product information
Timing Belt, DLE, 7.87in x 40.5in PL, 108T
Mfr # D405L787E-SLV
Zoro # G016194448
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Industry Number
D405L787E-SLV
Pitch Length
40.5 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D405L787E-SLV
Zoro #
G016194448
UPC #
199453103892
Country of Origin
China
Dimensions
Pitch Length
40.5 in
Top Width
7.87 in
Belt Trade Size
DL
Details
Belt Material
Chloroprene Polymer
Industry Number
D405L787E-SLV
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
3/8 in
Belt Series
Dual Dura-Premium Torque Elite
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Number of Teeth
108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.