Shop D&D

Timing Belt, DP8M, 200mm x 1200mm PL, 150T

  • Mfr # D1200-P8M-200-SLV

  • Zoro # G216198826


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DP8M
Industry Number
D1200-P8M-200-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1200-P8M-200-SLV
Zoro #
G216198826
UPC #
199453052176
Country of Origin
China

Dimensions

Belt Trade Size
DP8M
Top Width
200 mm
Pitch Length
1200 mm
Outside Length
47-1/5 in

Details

Item
Timing Belt
Industry Number
D1200-P8M-200-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
150
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Precision Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.