Shop D&D
See all product information
Create Account
Timing Belt, DS5M, 200mm x 730mm PL, 146T
Mfr # D2000-S5M-730-SLV
Zoro # G116205709
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DS5M
Industry Number
D2000-S5M-730-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2000-S5M-730-SLV
Zoro #
G116205709
UPC #
199453056860
Country of Origin
China
Dimensions
Belt Trade Size
DS5M
Top Width
200 mm
Pitch Length
730 mm
Outside Length
28-2/3 in
Details
Item
Timing Belt
Industry Number
D2000-S5M-730-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
146
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sure Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.