Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL AT5, BR=25, N=56, POLYURETHANE GRAY, L1=280
Mfr # 22057-0525X0280
Zoro # G623767370
product price:Â $41.15
/eaKey Features
Top Width
25 mm
Belt Material
Polyurethane
Tooth Location
One Side
Industry Number
22057-0525X0280
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22057-0525X0280
Zoro #
G623767370
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
25 mm
Pitch Length
280 mm
Belt Trade Size
AT5
Details
Belt Material
Polyurethane
Tooth Location
One Side
Industry Number
22057-0525X0280
Tooth Shape
Trapezoidal
Belt Series
22057
Pitch
5 mm
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Steel
Number of Teeth
56
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.