Timing Belt, DS5ME, 15mm x 700mm PL, 140T
Mfr # D150-S5M-700E
Zoro # G716189782
product price:Â $19.45
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
27-3/5 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D150-S5M-700E
Zoro #
G716189782
UPC #
199453079050
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
27-3/5 in
Pitch Length
700 mm
Belt Trade Size
DS5M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
D150-S5M-700E
Number of Teeth
140
Item
Timing Belt
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Belt Series
Dual Dura-Sure Torque Elite
Tooth Location
Two Sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.