Shop D&D
See all product information
Timing Belt, DT10US, 25mm x 1460mm PL, 146T
Mfr # D25T10/1460US
Zoro # G116202555
product price:Â $55.89
/eaKey Features
Top Width
25 mm
Belt Material
Urethane
Outside Length
57-1/2 in
Pitch Length
1460 mm
Belt Series
Dual Dura-True Torque US
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D25T10/1460US
Zoro #
G116202555
UPC #
-
Country of Origin
China
Dimensions
Top Width
25 mm
Outside Length
57-1/2 in
Pitch Length
1460 mm
Belt Trade Size
DT10US
Details
Belt Material
Urethane
Item
Timing Belt
Belt Series
Dual Dura-True Torque US
Number of Teeth
146
Reinforcing Cord Material
Steel
Pitch
10 mm
Industry Number
D25T10/1460US
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.