Shop D&D

Timing Belt, DXL, 1in x 23in PL, 115T

  • Mfr # D230XL100

  • Zoro # G016187525


product price:  $31.29
/ea

Key Features

Top Width
1 in
Belt Material
Chloroprene Polymer
Outside Length
23 in
Tooth Shape
Trapezoidal
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D230XL100
Zoro #
G016187525
UPC #
190859477716
Country of Origin
China

Dimensions

Top Width
1 in
Outside Length
23 in
Pitch Length
23 in
Belt Trade Size
DXL

Details

Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.2 in
Industry Number
D230XL100
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque
Tooth Location
Two Sides
Number of Teeth
115
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.