Shop D&D
See all product information
Create Account
Timing Belt, DXLE, 0.25in x 20in PL, 100T
Mfr # D200XL025E
Zoro # G316199662
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Belt Trade Size
DXL
Industry Number
D200XL025E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D200XL025E
Zoro #
G316199662
UPC #
199453102710
Country of Origin
China
Dimensions
Belt Trade Size
DXL
Top Width
0.25 in
Pitch Length
20 in
Outside Length
20 in
Details
Item
Timing Belt
Industry Number
D200XL025E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
100
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.