Shop D&D

Timing Belt, DXLE, 0.25in x 30in PL, 150T

  • Mfr # D300XL025E

  • Zoro # G516202285


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Top Width
1/4 in
Belt Material
Chloroprene Polymer
Outside Length
30 in
Pitch Length
30 in
Number of Teeth
150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D300XL025E
Zoro #
G516202285
UPC #
199453102840
Country of Origin
China

Dimensions

Top Width
1/4 in
Outside Length
30 in
Pitch Length
30 in
Belt Trade Size
DXL

Details

Belt Material
Chloroprene Polymer
Number of Teeth
150
Tooth Location
Two Sides
Pitch
0.2 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque Elite
Belt Coating
Nylon
Industry Number
D300XL025E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.