Shop D&D
See all product information
Create Account
Timing Belt, DXLE, 0.37in x 22in PL, 110T
Mfr # D220XL037E
Zoro # G916200270
product price:Â $7.89
/eaKey Features
Belt Trade Size
DXL
Industry Number
D220XL037E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D220XL037E
Zoro #
G916200270
UPC #
199453102741
Country of Origin
China
Dimensions
Belt Trade Size
DXL
Top Width
0.37 in
Pitch Length
22 in
Outside Length
22 in
Details
Item
Timing Belt
Industry Number
D220XL037E
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
110
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.