Shop D&D

Timing Belt, DXLE, 7.87in x 39in PL, 195T

  • Mfr # D390XL787E-SLV

  • Zoro # G516194603


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Number of Teeth
195
Tooth Location
Two Sides
Industry Number
D390XL787E-SLV
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D390XL787E-SLV
Zoro #
G516194603
UPC #
199453103113
Country of Origin
China

Dimensions

Pitch Length
39 in
Belt Trade Size
DXL
Top Width
7.87 in

Details

Belt Material
Chloroprene Polymer
Number of Teeth
195
Tooth Location
Two Sides
Industry Number
D390XL787E-SLV
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.