Shop All Timing Belts
D&D
Timing Belt, H, 1 x 49in PL, T98
Mfr # 490H100
Zoro # G701889680
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 98
- Material FIBERGLASS
- Pitch 0.5
- Resists Oil, Heat
- Number of Ribs 100
Product Information
- Brand D&D
- MFR # 490H100
- Zoro # G701889680
- UPC # 190859272441
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1" |
Outside Length | 49" |
Details
Description
Timing Belt, H, 1 x 49in PL, T98 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- PERFORMANCE TOOL 7pc Cordless Grease Gun Access (W50049)
- BREEZE Hose Clamp, HD, CT, SAE 912,410SS, PK10 (CT 900 L SS)
- D&D Timing Belt, H, 1 x 27in PL, T54 (270H100)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- D&D Belt, VS, 1.187 x 44.9in OC (1922V443)
- D&D Belt, VS, 1.187 x 53.2in OC (1922V526)
- D&D Timing Belt, DL, 0.75 x 28.5in PL, T76 (D285L075)
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- D&D Power Transmission Belts