Shop All Timing Belts
D&D
Timing Belt, H, 1.5 x 54in PL, T108
Mfr # 540H150
Zoro # G201892739
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 108
- Material FIBERGLASS
- Pitch 0.5
- Number of Ribs 150
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 540H150
- Zoro # G201892739
- UPC # 190859304234
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 1 1/2" |
Outside Length | 54" |
Details
Description
Timing Belt, H, 1.5 x 54in PL, T108 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Anti-Seize For Universal (81464)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- D&D Timing Belt, 14M, 55 x 2590mm PL, T185 (2590-14M-55)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHK8)
- D&D Power Transmission Belts