Shop D&D
See all product information
Timing Belt, HE, 0.75in x 100in PL, 200T
Mfr # 1000H075E
Zoro # G816189699
product price:Â $24.45
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Industry Number
1000H075E
Number of Teeth
200
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000H075E
Zoro #
G816189699
UPC #
199453101249
Country of Origin
China
Dimensions
Top Width
3/4 in
Pitch Length
100 in
Belt Trade Size
H
Details
Belt Material
Chloroprene Polymer
Industry Number
1000H075E
Number of Teeth
200
Tooth Location
One Side
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.