Shop D&D
See all product information
Timing Belt, HE, 0.75in x 39in PL, 78T
Mfr # 390H075E
Zoro # G016186788
product price:Â $11.89
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Pitch
1/2 in
Tooth Location
One Side
Belt Series
Dura-Premium Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
390H075E
Zoro #
G016186788
UPC #
199453098839
Country of Origin
China
Dimensions
Top Width
3/4 in
Pitch Length
39 in
Belt Trade Size
H
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Pitch
1/2 in
Tooth Location
One Side
Belt Series
Dura-Premium Torque Elite
Industry Number
390H075E
Number of Teeth
78
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.