Shop D&D
See all product information
Timing Belt, HE, 0.75in x 83in PL, 166T
Mfr # 830H075E
Zoro # G516186707
product price:Â $22.39
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Outside Length
83 in
Belt Trade Size
H
Belt Series
Dura-Premium Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
830H075E
Zoro #
G516186707
UPC #
199453096552
Country of Origin
China
Dimensions
Top Width
3/4 in
Outside Length
83 in
Belt Trade Size
H
Pitch Length
83 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Number of Teeth
166
Industry Number
830H075E
Belt Coating
Nylon
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.