Shop D&D

Timing Belt, HE, 10in x 21in PL, 42T

  • Mfr # 210H1000E

  • Zoro # G316198290


product price:  $75.65
/ea

Key Features

Top Width
10 in
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Number of Teeth
42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210H1000E
Zoro #
G316198290
UPC #
-
Country of Origin
China

Dimensions

Top Width
10 in
Pitch Length
21 in
Belt Trade Size
H

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Number of Teeth
42
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
1/2 in
Belt Coating
Nylon
Industry Number
210H1000E
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.