Shop D&D

Timing Belt, HE, 1.5in x 25in PL, 50T

  • Mfr # 250H150E

  • Zoro # G416192822


product price:  $13.49
/ea

Key Features

Top Width
1-1/2 in
Belt Material
Chloroprene Polymer
Outside Length
25 in
Belt Coating
Nylon
Number of Teeth
50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250H150E
Zoro #
G416192822
UPC #
199453095364
Country of Origin
China

Dimensions

Top Width
1-1/2 in
Outside Length
25 in
Pitch Length
25 in
Belt Trade Size
H

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
50
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Pitch
1/2 in
Tooth Shape
Trapezoidal
Industry Number
250H150E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.