Shop D&D

Timing Belt, HE, 1.5in x 34in PL, 68T

  • Mfr # 340H150E

  • Zoro # G216200369


product price:  $16.65
/ea

Key Features

Top Width
1-1/2 in
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Pitch Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
340H150E
Zoro #
G216200369
UPC #
199453098532
Country of Origin
China

Dimensions

Top Width
1-1/2 in
Pitch Length
34 in
Belt Trade Size
H

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Pitch
1/2 in
Industry Number
340H150E
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.