Shop D&D

Timing Belt, HE, 17.32in x 126in PL, 252T

  • Mfr # 1260H1732E-SLV

  • Zoro # G216196907


product price:  $785.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
1260H1732E-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1260H1732E-SLV
Zoro #
G216196907
UPC #
199453101560
Country of Origin
China

Dimensions

Belt Trade Size
H
Top Width
17.32 in
Pitch Length
126 in

Details

Item
Timing Belt
Industry Number
1260H1732E-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
252
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.