Shop D&D

Timing Belt, HE, 1in x 26in PL, 52T

  • Mfr # 260H100E

  • Zoro # G516190445


product price:  $9.25
/ea

Key Features

Top Width
1 in
Belt Material
Chloroprene Polymer
Outside Length
26 in
Belt Series
Dura-Premium Torque Elite
Industry Number
260H100E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260H100E
Zoro #
G516190445
UPC #
199453095388
Country of Origin
China

Dimensions

Top Width
1 in
Outside Length
26 in
Belt Trade Size
H
Pitch Length
26 in

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque Elite
Industry Number
260H100E
Number of Teeth
52
Tooth Location
One Side
Belt Coating
Nylon
Pitch
1/2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.