Shop D&D
See all product information
Timing Belt, HE, 1in x 33.5in PL, 67T
Mfr # 335H100E
Zoro # G216197560
product price:Â $11.89
/eaKey Features
Top Width
1 in
Belt Material
Chloroprene Polymer
Outside Length
33-1/2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
335H100E
Zoro #
G216197560
UPC #
199453095500
Country of Origin
China
Dimensions
Top Width
1 in
Outside Length
33-1/2 in
Pitch Length
33.5 in
Belt Trade Size
H
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
335H100E
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
67
Pitch
1/2 in
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.