Shop D&D
See all product information
Timing Belt, HE, 1in x 52in PL, 104T
Mfr # 520H100E
Zoro # G516194016
product price:Â $16.99
/eaKey Features
Top Width
1 in
Belt Material
Chloroprene Polymer
Industry Number
520H100E
Pitch Length
52 in
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
520H100E
Zoro #
G516194016
UPC #
199453099577
Country of Origin
China
Dimensions
Top Width
1 in
Pitch Length
52 in
Belt Trade Size
H
Details
Belt Material
Chloroprene Polymer
Industry Number
520H100E
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Pitch
1/2 in
Number of Teeth
104
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.