Shop D&D

Timing Belt, L, 5in x 38.2in PL, 102T

  • Mfr # 382L500

  • Zoro # G016199009


product price:  $82.69
/ea

Key Features

Top Width
5 in
Belt Material
Chloroprene Polymer
Outside Length
38-1/5 in
Belt Trade Size
L
Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
382L500
Zoro #
G016199009
UPC #
-
Country of Origin
China

Dimensions

Top Width
5 in
Outside Length
38-1/5 in
Belt Trade Size
L
Pitch Length
38.2 in

Details

Belt Material
Chloroprene Polymer
Item
Timing Belt
Pitch
3/8 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
382L500
Tooth Location
One Side
Number of Teeth
102
Belt Series
Dura-Premium Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.