Zoro Homepage

Timing Belt, LE, 0.50in x 14.6in PL, 39T

  • Mfr # 146L050E

  • Zoro # G916188585


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Width - Timing Belts
1/2 in
Outside Length
14-3/5 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146L050E
Zoro #
G916188585
UPC #
199453090857
Country of Origin
China

Dimensions

Width - Timing Belts
1/2 in
Outside Length
14-3/5 in

Details

Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.