Shop D&D

Timing Belt, LE, 0.50in x 20in PL, 53T

  • Mfr # 200L050E

  • Zoro # G916190618


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Belt Material
Chloroprene Polymer
Outside Length
20 in
Top Width
1/2 in
Tooth Location
One Side
Industry Number
200L050E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200L050E
Zoro #
G916190618
UPC #
199453091069
Country of Origin
China

Dimensions

Outside Length
20 in
Top Width
1/2 in
Belt Trade Size
L
Pitch Length
20 in

Details

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Industry Number
200L050E
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
3/8 in
Belt Coating
Nylon
Number of Teeth
53

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.