Shop D&D
See all product information
Create Account
Timing Belt, LE, 0.50in x 42.5in PL, 113T
Mfr # 425L050E
Zoro # G516183560
product price:Â $8.59
/eaKey Features
Top Width
1/2 in
Belt Material
Chloroprene Polymer
Outside Length
42-1/2 in
Belt Coating
Nylon
Industry Number
425L050E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
425L050E
Zoro #
G516183560
UPC #
199453091939
Country of Origin
China
Dimensions
Top Width
1/2 in
Outside Length
42-1/2 in
Pitch Length
42.5 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Industry Number
425L050E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
113
Item
Timing Belt
Pitch
3/8 in
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.