Shop D&D
See all product information
Timing Belt, LE, 0.5in x 21in PL, 56T
Mfr # 210L050E
Zoro # G316199617
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Top Width
1/2 in
Belt Material
Chloroprene Polymer
Number of Teeth
56
Industry Number
210L050E
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210L050E
Zoro #
G316199617
UPC #
199453093353
Country of Origin
China
Dimensions
Top Width
1/2 in
Belt Trade Size
L
Pitch Length
21 in
Details
Belt Material
Chloroprene Polymer
Number of Teeth
56
Industry Number
210L050E
Tooth Location
One Side
Belt Series
Dura-Premium Torque Elite
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.