Shop D&D

Timing Belt, LE, 0.5in x 31.5in PL, 84T

  • Mfr # 315L050E

  • Zoro # G616188090


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Top Width
1/2 in
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
84
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315L050E
Zoro #
G616188090
UPC #
199453093971
Country of Origin
China

Dimensions

Top Width
1/2 in
Belt Trade Size
L
Pitch Length
31.5 in

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
84
Belt Series
Dura-Premium Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Pitch
3/8 in
Industry Number
315L050E
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.