Shop D&D
See all product information
Create Account
Timing Belt, LE, 0.75in x 14.6in PL, 39T
Mfr # 146L075E
Zoro # G216188483
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Outside Length
14-3/5 in
Industry Number
146L075E
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
146L075E
Zoro #
G216188483
UPC #
199453090864
Country of Origin
China
Dimensions
Top Width
3/4 in
Outside Length
14-3/5 in
Pitch Length
14.6 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Industry Number
146L075E
Tooth Shape
Trapezoidal
Pitch
3/8 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
39
Item
Timing Belt
Belt Coating
Nylon
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.