Timing Belt, LE, 0.75in x 20.2in PL, 54T
Mfr # 202L075E
Zoro # G216194798
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Width - Timing Belts
3/4 in
Outside Length
20-1/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202L075E
Zoro #
G216194798
UPC #
199453091106
Country of Origin
China
Dimensions
Width - Timing Belts
3/4 in
Outside Length
20-1/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.