Shop D&D
See all product information
Timing Belt, LE, 0.75in x 37.5in PL, 100T
Mfr # 375L075E
Zoro # G216194132
product price:Â $10.35
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
375L075E
Zoro #
G216194132
UPC #
199453094282
Country of Origin
China
Dimensions
Top Width
3/4 in
Belt Trade Size
L
Pitch Length
37.5 in
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Number of Teeth
100
Industry Number
375L075E
Tooth Location
One Side
Pitch
3/8 in
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.