Shop D&D
See all product information
Timing Belt, LE, 0.75in x 61.5in PL, 164T
Mfr # 615L075E
Zoro # G016195483
product price:Â $18.25
/eaKey Features
Top Width
3/4 in
Belt Material
Chloroprene Polymer
Outside Length
61-1/2 in
Pitch
3/8 in
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
615L075E
Zoro #
G016195483
UPC #
199453092424
Country of Origin
China
Dimensions
Top Width
3/4 in
Outside Length
61-1/2 in
Pitch Length
61.5 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Pitch
3/8 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Dura-Premium Torque Elite
Item
Timing Belt
Industry Number
615L075E
Number of Teeth
164
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.