Shop D&D

Timing Belt, LE, 17.32in x 35.2in PL, 94T

  • Mfr # 352L1732E-SLV

  • Zoro # G416193102


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Pitch Length
35.2 in
Top Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352L1732E-SLV
Zoro #
G416193102
UPC #
199453094169
Country of Origin
China

Dimensions

Pitch Length
35.2 in
Top Width
17.32 in
Belt Trade Size
L

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
352L1732E-SLV
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Number of Teeth
94
Item
Timing Belt
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.