Shop D&D
See all product information
Timing Belt, LE, 18.9in x 21in PL, 56T
Mfr # 210L1890E-SLV
Zoro # G916199345
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
18.9 in
Number of Teeth
56
Belt Coating
Nylon
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210L1890E-SLV
Zoro #
G916199345
UPC #
199453093391
Country of Origin
China
Dimensions
Top Width
18.9 in
Pitch Length
21 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Number of Teeth
56
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Industry Number
210L1890E-SLV
Pitch
3/8 in
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.