Shop D&D
See all product information
Create Account
Timing Belt, LE, 1in x 33in PL, 88T
Mfr # 330L100E
Zoro # G016193823
product price:Â $12.89
/eaKey Features
Top Width
1 in
Belt Material
Chloroprene Polymer
Outside Length
33 in
Number of Teeth
88
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
330L100E
Zoro #
G016193823
UPC #
199453091625
Country of Origin
China
Dimensions
Top Width
1 in
Outside Length
33 in
Belt Trade Size
L
Pitch Length
33 in
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
88
Belt Coating
Nylon
Belt Series
Dura-Premium Torque Elite
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
330L100E
Tooth Shape
Trapezoidal
Pitch
3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.