Shop D&D
See all product information
Timing Belt, LE, 3in x 27in PL, 72T
Mfr # 270L300E
Zoro # G216197317
product price:Â $32.15
/eaKey Features
Top Width
3 in
Belt Material
Chloroprene Polymer
Industry Number
270L300E
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270L300E
Zoro #
G216197317
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Pitch Length
27 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Industry Number
270L300E
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
72
Belt Series
Dura-Premium Torque Elite
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.