
Timing Belt, MXL, 0.23in x 16in PL, 200T
Mfr # 160MXL023
Zoro # G916199963
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Width - Timing Belts
2/9 in
Outside Length
16 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160MXL023
Zoro #
G916199963
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
2/9 in
Outside Length
16 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.