Shop D&D
See all product information
Timing Belt, MXL, 7.87in x 11.5in PL, 144T
Mfr # 115MXL787-SLV
Zoro # G516185571
product price:Â $50.35
/eaKey Features
Top Width
7.87 in
Belt Material
Chloroprene Polymer
Outside Length
11-1/2 in
Pitch Length
11.5 in
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115MXL787-SLV
Zoro #
G516185571
UPC #
199453079982
Country of Origin
China
Dimensions
Top Width
7.87 in
Outside Length
11-1/2 in
Pitch Length
11.5 in
Belt Trade Size
MXL
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.08 in
Number of Teeth
144
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
115MXL787-SLV
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.