Shop D&D
See all product information
Timing Belt, MXLE, 0.25in x 44in PL, 550T
Mfr # 440MXL025E
Zoro # G216198543
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Top Width
1/4 in
Belt Material
Chloroprene Polymer
Outside Length
44 in
Tooth Shape
Trapezoidal
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
440MXL025E
Zoro #
G216198543
UPC #
199453085372
Country of Origin
China
Dimensions
Top Width
1/4 in
Outside Length
44 in
Belt Trade Size
MXL
Pitch Length
44 in
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
550
Industry Number
440MXL025E
Belt Series
Dura-Premium Torque Elite
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.